Buy more than* S$200* and get FREE SHIPPING

LED Bulb Omni Directional Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Width (mm)
35
Mean Color Rendring Rating (Ra)
80
Rating Life (Hours)
40000
Rated Power Consumption (W)
6.1
Rated Current (A)
0.1
Rated Voltage (V)
100
Weight (g)
50
Length (mm)
67
...see all>
Product Options
ADD TO CART
Brightness Light Color Connector Color Temperature (K) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Light Color Connector Color Temperature (K) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small light bulb 40W equivalent Daylight color E17 6500 460 1PC 1 LDA6D-G-E17 46808124 -
Discontinued
[x]
- - - 2700 440 1PC 1 LDA6L-G-E17 46808115 -
Discontinued
[x]
ADD TO CART

Related Products