Buy more than* S$200* and get FREE SHIPPING

U Lock

4.33 (3)
Inside Dimension (mm)
107
Color
Black
Dimension (mm)
180x245
Material
Iron + PVC
Accessories
Three key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XL-201 46808133 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
3
From Japan
On 2014-05-22 14:12:31
Two of the three keys were bent. One can be modified, one is broken from a weak point so it can not be used. It is a product of that degree.
This review is about item#46808133.
Used as the key of the original
5
From Japan
On 2014-04-01 13:36:06
It is easy to handle and there is no dissatisfaction.
This review is about item#46808133.
Bike parking
5
From Japan
On 2013-12-27 13:24:21
It is also satisfactory in terms of price and quality. From now on, we ask that you provide cheap and good products.
This review is about item#46808133.

Related Products