Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter Segment

3.20 (5)
Diamond Layer Width(mm)
7
Type
Segment
Material
Tool steel, industrial diamond
Specification
Dry system
...see all>
Product Options
ADD TO CART
Accessories Diamond Layer Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Diamond Layer Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20mm Bush 2.1 125 22 1Sheet 1 100162 46808194 14.99 SGD
In stock
20mm 22mm ring 2.4 150 25.4 1Sheet 1 100174 46808203 28.99 SGD
In stock
20mm 22mm ring 2.4 180 25.4 1Sheet 1 100175 46808212 40.99 SGD
In stock
15mm Bush 2.1 105 20 1Sheet 1 100160 46808185 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Polishing of Concrete Table
3
From Japan
On 2017-07-13 13:39:06
Although I am satisfied with the beginning at the beginning, it is too early for sharpness to become worse! Although it may be suitable for the price, I want the sharpness to last longer!
This review is about item#46808194.
concrete
4
From Japan
On 2016-10-06 17:45:01
I think that it will be able to run smoothly as much as 20 meters. I think that work efficiency will rise after replacing it after that
This review is about item#46808212.
Stone cut
3
From Japan
On 2016-09-30 22:25:55
It is better to switch easily as soon as it can not cut, than using a high blade in paticularly because it will cut as it is.
This review is about item#46808194.
Concrete cutting
5
From Japan
On 2014-05-18 17:13:52
I had a 105 mm cutter, but it did not arrive so I bought this and it delivered perfectly and it was cut.
This review is about item#46808194.
U-shaped groove cutting
1
From Japan
On 2013-04-10 19:10:50
Although it was inexpensive and good in terms of price, I cut a U-shaped groove (side groove 300 × 300), but one was comparatively disconnected, but from the second one was bad, it was a difficulty.
This review is about item#46808212.

Related Products