Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter Turbo

3.60 (5)
Type
Turbo
Material
Tool steel, industrial diamond
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 25.4 for Dryness-and-moisture 20mm 22mm ring 1Sheet 1 100176 46808246 28.99 SGD
In stock
180 25.4 For dryness-and-moisture 20mm 22mm ring 1Sheet 1 100177 46808255 40.99 SGD
In stock
105 20 Dryness-and-moisture two ways 15mm Bush 1Sheet 1 100164 46808221 14.99 SGD
In stock
125 22 For dryness-and-moisture 20mm Bush 1Sheet 1 100166 46808237 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Finish the cement table
3
From Japan
On 2017-08-01 16:13:53
Sharpness will worsen quickly, so I wish for more perpetuity! Although the price is cheap, it can not be said that it is cheap if it does not last forever!
This review is about item#46808237.
Cutter cutting work at the time of facility construction
5
From Japan
On 2016-06-22 20:08:35
I was worried about the sharpness because the price was cheap, but it cuts very well when cutting with water. I'm glad I bought it.
This review is about item#46808246.
Concrete cut
4
From Japan
On 2015-07-01 22:55:40
I tried cutting with granite, asphalt, concrete secondary products, but I think that it will be better for price. I do not know if I use a little more durability, but the cospa looks good.
This review is about item#46808237.
Cut the scallop shells in two
3
From Japan
On 2014-11-21 13:43:46
The cut of the cutter was wider than I thought. The size matching ring is hard for Hamel
This review is about item#46808255.
When disassembling a block
3
From Japan
On 2013-08-23 09:07:32
Although it was used for dismantling cutting of concrete block, there was no problem. I would also like to try and test concrete dirt.
This review is about item#46808255.

Related Products