Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Saw Blades

Purpose
For cutting: concrete, block, mortar, ALC, brick, tile, and slate.
Diamond Layer Width(mm)
7
Type
Segment
Material
Tool steel, industrial diamond
Specification
Dry system
...see all>
Product Options
ADD TO CART
Diamond Layer Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0+/-0.1 125 12200 22 20mm Bush 1Sheet 1 100142 46808273 28.99 SGD
In stock
2.2+/-0.1 180 8400 25.4 20mm 22mm ring 1Sheet 1 100171 46808291 48.99 SGD
Shipped after 2018-05-07
1.8+/-0.1 105 14500 20 15mm Bush 1Sheet 1 100140 46808264 31.99 SGD
Shipped after 2018-05-07
2.0+/-0.1 150 10100 25.4 20mm · 22mm ring 1Sheet 1 100170 46808282 39.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products