Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blade

4.00 (1)
Purpose
For cutting: concrete secondary product, block, mortar, ALC, brick, tile, and slate.
Type
Turbo
Material
Tool steel, industrial diamond
Specification
For dryness-and-moisture
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 25.4 20mm 22mm ring 1Sheet 1 100172 46808325 35.99 SGD
Shipped after 2018-02-28
180 25.4 20mm 22mm ring 1Sheet 1 100173 46808334 42.99 SGD
In stock
105 20 15mm Bush 1Sheet 1 100144 46808307 25.99 SGD
Shipped after 2018-02-28
125 22 20mm Bush 1Sheet 1 100146 46808316 25.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slate cutting operation
4
From Japan
On 2016-04-22 21:48:22
I attached it to a circular saw and cut the slate of a big wave, but I felt it was a little insufficient because the outer diameter was large. Since the depth of cut is enough, it should be 150 mm. I think that sharpness was good if it is segment type but I think that a turbo type is better for a person who has a better cut edge.
This review is about item#46808334.

Related Products