Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Cutter T

5.00 (1)
Purpose
For cutting: concrete, block, mortar, brick, tile, slate, Japanese block, and ALC.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Type
Light T type
Material
Aluminum, industrial diamond
Specification
Dry system
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100155 46808377 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete polishing operation
5
From Japan
On 2014-05-02 21:50:36
I will last long for the price. It is easy to use lightly and with good machinability.
This review is about item#46808377.

Related Products