Buy more than* S$200* and get FREE SHIPPING

Diamond Dry Cup X Type

5.00 (1)
Material
Tool steel, industrial diamond
Specification
Dry system
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 22 X-type 1Sheet 1 100157 46808395 70.99 SGD
In stock
100 20 X type 1Sheet 1 100156 46808386 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete polishing work.
5
From Japan
On 2013-07-13 08:32:32
It is lightweight and it is also a very good product, as nails and stones are also out.
This review is about item#46808386.

Related Products