Buy more than* S$200* and get FREE SHIPPING

Diamond Dry Cup D Type

4.00 (1)
Purpose
Grinding of concrete, block, brick, and stones
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Type
D type
Material
Tool steel, industrial diamond
Specification
Dry system
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100158 46808404 46.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of concrete surface
4
From Japan
On 2015-11-05 10:20:38
It is my first time to use a diamond drive, so I can not compare it with others, but the finish side was pretty clean. "What I understand" If you do not secure the mounting screw securely, vibration will increase and adversely affect the Thunder body.
This review is about item#46808404.

Related Products