Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Dry Cup BT100X

4.33 (6)
Caution
Please do not use it continuously for a long time for hard stones, such as granite. That may cause burning segment and grinding performance will degrade.
Purpose
Chamfering and grinding rouch finish work of brick, tile and stone.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Material
Tool steel, industrial diamond
Specification
Dry system
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100137 46808413 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Kelen on the deck
5
From Japan
On 2016-10-14 17:47:29
Although the grinding power is somewhat inferior to other diamond cups, it is inexpensive and satisfied with COSPA.
This review is about item#46808413.
It is used for polishing concrete products.
5
From Japan
On 2016-03-26 00:47:22
It is very handy because teeth are contained in the vertical direction and the price is cheap. Although it is not an appropriate use method, I installed three pieces on one base and used it for polishing concrete products, but I thought that it was a product with no problem at all. As a matter of doubt, I think that it became easier to use if an adjuster size of 15 mm or less is also included. I think whether the polishing surface finish will be better if there is a spiral shaped tooth layout.
This review is about item#46808413.
Scraping of concrete frame, coating film polishing of FRP waterproof layer, etc.
5
From Japan
On 2015-10-12 19:41:34
Although it is mainly used for underground treatment in waterproof construction, we use it without problems such as price and how to reduce cups. Since I want to continue using it in the future I hope that it will not end.
This review is about item#46808413.
Polishing of concrete surface
2
From Japan
On 2015-03-06 00:10:33
Is there any shortage of cemented carbide chips? Is it inexpensive because it is inexpensive?
This review is about item#46808413.
Coating removal
4
From Japan
On 2014-04-06 13:46:09
I will last long for the price. Cutting can be done without problem even with a hard coating film.
This review is about item#46808413.
Used for sanding
5
From Japan
On 2013-12-21 00:38:31
I am using the thunder hook in the pledget industry. Apart from the price, I also cut warts and concrete nails and I am very satisfied. I will buy it next time, so please wish.
This review is about item#46808413.

Related Products