Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter for Tile

4.22 (9)
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
Material
Tool steel, industrial diamond
Specification
Dry system
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 102010 46808447 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Work making a score on concrete
5
From Japan
On 2017-04-20 21:36:50
The thickness of the center part will give you a sense of security. I am satisfied that this price.
This review is about item#46808447.
Tile cutting
3
From Japan
On 2016-06-07 15:10:35
It is a sharp shit.
This review is about item#46808447.
Natural stone cutting
2
From Japan
On 2016-02-29 14:46:31
Work cost has more than doubled as cost has fallen. There is a slight difficulty at work, but it will not be a problem with personal use
This review is about item#46808447.
To tile tile
5
From Japan
On 2015-10-03 18:26:02
It is a plaster, it feels somewhat diminished but it is cheap, so it's enough. The thickness of the blade is also good 1 mm, the sharpness is also good I ordered one piece and used it so it is a repeater of two orders
This review is about item#46808447.
Cut the tiles.
5
From Japan
On 2015-07-13 14:48:58
To tie the veranda, we needed to cut 2-3 sheets, we were looking for cheap ones, but we were able to achieve the purpose firmly.
This review is about item#46808447.
To tile tile
4
From Japan
On 2015-07-02 08:11:52
It is a professional pledge shop, I use it for tile cutting, I can use it enough for a low price I think that I will probably purchase again
Cutting porcelain tile
5
From Japan
On 2014-11-12 18:56:20
The thickness of the tooth is thin, so we do not use it frequently, so we chose by the price.
This review is about item#46808447.
Tile cutting
4
From Japan
On 2014-10-13 13:13:41
It is durable and easy to use for price. The stiff tile was feeling a little losing.
This review is about item#46808447.
Tile off
5
From Japan
On 2014-07-09 15:32:22
The blade is thin as 1 mm. The price is cheap and it is the best for tiling.
This review is about item#46808447.

Related Products