Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond V Groove Cutter

4.00 (3)
Purpose
To crack repair of concrete, mortar, brick, and slate, etc.
Hole Diameter
phi20mm
Blade Thickness (mm)
10
Outer Diameter (phi mm)
100
Material
Tool steel, industrial diamond
Specification
V groove
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 102002 46808456 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Crack repair of garage
3
From Japan
On 2015-11-10 17:26:33
I can cut it excitably. I just feel that wear is quick. I did not measure the outer diameter at the time of brand new, so I do not know the exact thing, but I think that it worn out and became small enough.
This review is about item#46808456.
Crack repair of concrete outer wall surface
5
From Japan
On 2015-07-01 07:30:17
I purchased inexpensive goods because it is a little repair, but it was handy and sharp
This review is about item#46808456.
Stone cut concrete groove cut
4
From Japan
On 2015-03-26 16:42:21
It will cut without problems. If the durability is a bit higher, it was still better but judgment is difficult as there is no comparison target.
This review is about item#46808456.

Related Products