Buy more than* S$200* and get FREE SHIPPING

Diamond U Groove Cutter

5.00 (1)
Hole Diameter
phi20mm
Blade Thickness (mm)
10
Outer Diameter (phi mm)
100
Material
Tool steel, industrial diamond
Specification
U groove
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 102004 46808465 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crack repair of concrete outer wall surface
5
From Japan
On 2015-07-01 07:27:51
I chose inexpensive goods because it is a little repair, but it was very useful and sharp.
This review is about item#46808465.

Related Products