Buy more than* S$200* and get FREE SHIPPING

V Groove Cutter

3.50 (2)
Purpose
To crack repair of concrete, mortar, brick, and slate, etc.
Hole Diameter
M10/P1.5
Blade Thickness (mm)
10
Outer Diameter (phi mm)
100
Type
Screw holes with
Material
Tool steel, industrial diamond
Specification
V groove
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 102003 46808474 51.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Substrate repair
2
From Japan
On 2015-02-17 19:54:44
Wear out the snow. Expensive ones excel more. I expected it at a low price, but it was out. Diamonds seem to be useless unless we put out 10,000 yen.
This review is about item#46808474.
Crack V cut of outer wall
5
From Japan
On 2013-07-26 18:15:37
Work was done quickly.
This review is about item#46808474.

Related Products