Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Wheel Normal

5.00 (2)
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Type
Normal type
Material
Tool steel, industrial diamond
Specification
Both sides
Accessories
15mm Bush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100194 46808517 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-06-07 15:16:00
Very good
This review is about item#46808517.
☆ Used for sharpening blade saw tipsaw.
5
From Japan
On 2015-08-12 15:32:56
◎ The effect of the catch phrase is obtained, and there is no problem at present.
This review is about item#46808517.

Related Products