Buy more than* S$200* and get FREE SHIPPING

Diamond Wheel Zebra

Purpose
Bush cutter blade, tip saw, scissors, sickle knife, and other carbide material grinding.
Diamond Layer Width(mm)
22
Diamond Layer Thickness (mm)
1.0+/-0.1
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
20
Type
Zebra type
Material
Tool steel, industrial diamond
Specification
Both sides
Accessories
15mm Bush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100196 46808526 13.83 SGD
In stock
ADD TO CART

Related Products