Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tip Saw Normal

3.25 (4)
Hole Diameter (phi mm)
20
Type
Normal type
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 147 52 1Sheet 1 101704 46808596 -
Discontinued
[x]
1.6 165 52 1Sheet 1 101706 46808605 -
Discontinued
[x]
1.2 125 42 1Sheet 1 101702 46808587 -
Discontinued
[x]
1.2 110 42 1Sheet 1 101700 46808571 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Interior work
1
From Japan
On 2014-06-19 22:16:50
Sasakure is terrible when cutting a board
This review is about item#46808587.
Wooden features
4
From Japan
On 2014-03-19 21:24:18
It was quite expensive for the price. It is much better impression than things of the same price range of home center. Durability is okay so I would like to purchase again if there is a chance.
Wood cutting etc. in construction work.
5
From Japan
On 2013-12-13 14:10:00
The first impression I felt sharpness, vibration, etc. better than those in the price range near 1000 yen sold at home sweater. If durability is good I think that I will purchase again.
This review is about item#46808587.
Formwork
3
From Japan
On 2013-09-18 23:43:19
Both cut surfaces and chips are good for price. I'm trying to verify sustainably, but I will repeat it.
This review is about item#46808587.