Buy more than* S$200* and get FREE SHIPPING

Jump starter mini

2.67 (3)
Cable Length (cm)
(Boost) 30
LED
10W, 10W
Incorporated Fuse
450A, 450A
Body Dimensions (Width x Depth x Height) (mm)
230x85x175, 230x85x175
Battery
(Built-in) 12V 10Ah dry battery 350 CCA peak current 700A
Weight (kg)
3.75, 3.75
Accessories
AC charger, cord with cigarette plug for backup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH111701-AA 46811301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Jumping the battery up the car
2
From Japan
On 2015-04-30 15:32:40
Weaker than I thought
This review is about item#46811301.
To assist the weak battery of the battery
1
From Japan
On 2014-05-13 17:57:59
There is no power at all. I can not even turn a cell of a scooter. Once complained, it was exchanged for a new item, but the result is the same. It was a thing that I could not use after a week. I fall asleep thinking that I am studying this time. From the viewpoint of car maintenance, this is just garbage. I would like Monotaro to test the product properly and then line up.
Auto Repair
5
From Japan
On 2014-03-26 08:47:50
great
This review is about item#46811301.

Related Products