Buy more than* S$200* and get FREE SHIPPING

Business Card Holder

Storable Sheet Number
About 700
Outer Dimensions (Width x Depth x Height)(mm)
200x92x99
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
200x92x99
Inside Dimension (mm)
Width 96x depth 26 (1 stage), width 96x depth 17 (two-stage, three-stage, four-stage common)
Weight (g)
120
Color
Clear
Material
Polystyrene
Specification
Four-stage two rows horizontally
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70801 46811545 -
Discontinued
[x]
ADD TO CART

Related Products