Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46811457 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Boiler's kerosene supply
5
From Japan
On 2017-04-03 18:31:59
I think that the maker is different, but because the size of the cap is the same, it was safe to use without leakage.
This review is about item#46811457.
Lubrication of heavy equipment
5
From Japan
On 2016-11-26 08:40:54
Somehow surrounding home centers were saved because we were out of stock. It was able to be used for ordinary kerosene cans with 5 cm caliber.
This review is about item#46811457.
For agriculture
4
From Japan
On 2016-07-26 20:46:51
I installed it at the outlet for a 200 liter water tank. It was convenient.
This review is about item#46811457.
From the poly tank, refuel at a stretch ~.
1
From Japan
On 2014-12-21 05:47:03
I used it in the company's poly tank. The tip spout size is likely to be used even with a small stove with a small diameter. When it is hard to use, if you cut with scissors, the size will increase. Even if it is not necessary, it is a good impression. However. Kerosene leaks from the cap when transferring kerosene from poly can. Even if it can not be used, it is impossible. I check it again and check it, but I am disappointed.
This review is about item#46811457.
For kerosene
5
From Japan
On 2014-12-10 16:15:44
The mouth is small and easy to use.
This review is about item#46811457.
Lubricating farm equipment
5
From Japan
On 2014-07-12 09:19:14
I pumped 18 liters with a manual pump. Lubrication is quick and convenient after nozzle installation.
This review is about item#46811457.
For kerosene can of Chika Kasei
5
From Japan
On 2014-05-27 13:28:39
I bought it together with the kerosene can of Chikuma Kasei 20L. I seemed to have no nozzle / cap, so I quickly bound it to a kerosene can with a string.
This review is about item#46811457.
Supply to tank
4
From Japan
On 2013-01-22 13:51:25
Since a small amount of dripping occurs in the bellows of the nozzle, it felt convenient that a case for a nozzle (the size which can be bundled with a simple pump made of vinyl) is attached.
This review is about item#46811457.

Related Products