Buy more than* S$200* and get FREE SHIPPING

Welding Helmet No.608

3.86 (7)
Window Dimensions (Width x Height)(mm)
100x41
Degree of Shading
#10
Dimensions (Height H x Width W x Depth D) (mm)
300x250x200
Weight (g)
500
Material (Body)
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #608 46811466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Protection during welding
2
From Japan
On 2017-05-24 21:06:28
Covering hard, medium usability is bad, but from the perspective of protection it is solid.
This review is about item#46811466.
When welding
5
From Japan
On 2016-08-05 16:59:57
It is cheap, convenient and good It is easy as you can use both hands
This review is about item#46811466.
Argon welding
5
From Japan
On 2016-05-03 12:35:34
It is hard to be crushed and at this price, it is perfect.
This review is about item#46811466.
Argon welding
4
From Japan
On 2016-02-10 17:51:16
Feeling quite nice
This review is about item#46811466.
DIY work
4
From Japan
On 2015-08-06 09:19:22
It is light and easy to handle.
This review is about item#46811466.
Welding, grinder grinding operation
5
From Japan
On 2014-09-25 14:54:42
Up to now I have been using the paper side, but purchased ones this time can be used without worrying about wetness even in outdoor work etc, weighing a lot, I am very satisfied.
This review is about item#46811466.
Welding operation
2
From Japan
On 2013-07-24 21:02:38
Anyway, heavy, hot noodles come down freely and will not move, it is difficult to adjust.
This review is about item#46811466.

Related Products