Buy more than* S$200* and get FREE SHIPPING

Gloves, Backside Protection

5.00 (1)
Purpose
Machinery, car maintenance, civil engineering work, truck transportation of logistics, and construction
Material (palmar)
Natural rubber
Material (backs)
Nitrile rubber
Palm Width (cm)
11
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.5
Size
One Size Fits All
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.186 46831285 6.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation
5
From Japan
On 2015-01-19 15:01:21
It can also protect the back of the hand, slip prevention is also powerful and easy to use.
This review is about item#46831285.

Related Products