Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

W Thunder Cotton Long Sleeve Jumpsuit

3.75 (12)
Fabric
Twill
Weight (g /m2)
195
Thickness
Medium build
...see all>
Product Options
ADD TO CART
Chest Measurement (cm) Size Alteration Color Name Print Color Number Compatible Height (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size Alteration Color Name Print Color Number Compatible Height (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
123.5 LL Not possible Black Not possible 2 175 61 53 (Flat) 94 - 111 78 100% cotton 1PC 1 #9300 48792694 -
Discontinued
[x]
115.5 M Not possible Blue Not possible 20 165 59 49 (Flat) 86-103 74 Cotton 100 1PC 1 #9300 48792746 -
Discontinued
[x]
119.5 L Not possible Blue Not possible 20 170 60 51 (Flat) 90-107 76 Cotton 100 1PC 1 #9300 48792755 -
Discontinued
[x]
115.5 M Not possible Black Not possible 2 165 59 49 (Flat) 86-103 74 Cotton 100 1PC 1 #9300 48792676 -
Discontinued
[x]
131.5 4L Not possible Green Earth Not possible 32 185 63 57 (Flat) 102-119 78 Cotton 100 1PC 1 #9300 48792852 -
Discontinued
[x]
131.5 4L Not possible Blue Not possible 20 185 63 57 (Flat) 102-119 78 Cotton 100 1PC 1 #9300 48792782 -
Discontinued
[x]
119.5 L Not possible Black Not possible 2 170 60 51 (Flat) 90-107 76 Cotton 100 1PC 1 #9300 48792685 -
Discontinued
[x]
127.5 3L Not possible Black Not possible 2 180 62 55 (Flat) 98-115 78 Cotton 100 1PC 1 #9300 48792703 -
Discontinued
[x]
119.5 L Not possible Green Earth Not possible 32 170 60 51 (Flat) 90-107 76 Cotton 100 1PC 1 #9300 48792825 -
Discontinued
[x]
115.5 M Not possible Green Earth Not possible 32 165 59 49 (Flat) 86-103 74 Cotton 100 1PC 1 #9300 48792816 -
Discontinued
[x]
123.5 LL Not possible Green Earth Not possible 32 175 61 53 (Flat) 94 - 111 78 100% cotton 1PC 1 #9300 48792834 -
Discontinued
[x]
111.5 S - Earth Green - 32 160 58 47 (Flat) 82-99 74 Cotton 100 1PC 1 #9300 48792807 -
Discontinued
[x]
131.5 4L - Black - 2 185 63 57 (Flat) 102-119 78 Cotton 100 1PC 1 #9300 48792712 -
Discontinued
[x]
135.5 5L - Black - 2 190 64 59 (Flat) 106-123 78 Cotton 100 1PC 1 #9300 48792721 -
Discontinued
[x]
111.5 S - Blue - 20 160 58 47 (Flat) 82-99 74 Cotton 100 1PC 1 #9300 48792737 -
Discontinued
[x]
135.5 5L - Blue - 20 190 64 59 (Flat) 106-123 78 Cotton 100 1PC 1 #9300 48792791 -
Discontinued
[x]
123.5 LL Not possible Blue Not possible 20 175 61 53 (Flat) 94-111 78 Cotton 100 1PC 1 #9300 48792764 -
Discontinued
[x]
127.5 3L Not possible Blue Not possible 20 180 62 55 (Flat) 98-115 78 Cotton 100 1PC 1 #9300 48792773 -
Discontinued
[x]
111.5 S Not possible Black Not possible 2 160 58 47 (Flat) 82-99 74 Cotton 100 1PC 1 #9300 48792667 -
Discontinued
[x]
135.5 5L Not possible Green Earth Not possible 32 190 64 59 (Flat) 106-123 78 Cotton 100 1PC 1 #9300 48792861 -
Discontinued
[x]
127.5 3L Not possible Green Earth Not possible 32 180 62 55 (Flat) 98-115 78 Cotton 100 1PC 1 #9300 48792843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
For machine maintenance
1
From Japan
On 2017-09-24 23:03:19
I have run down again in two years. I am not wearing it everyday. It is about once a week.
This review is about item#48792852.
Always on duty
4
From Japan
On 2016-10-29 14:46:07
I thought that it will shrink considerably because it is 100% cotton, but I am slightly satisfied because there is no sign of shrinking as it is now.
This review is about item#48792712.
Automobile
4
From Japan
On 2016-09-08 16:12:26
It was reasonably durable and good to have.
This review is about item#48792861.
Work at the factory
5
From Japan
On 2016-08-13 16:24:58
I usually wear 3L and work, but I tried this size because it is a little difficult to move. It's too bad that the price is cheap and easy to move so it's obsolete. It is good to have other colors ^ ^
This review is about item#48792712.
Everyday clothes
3
From Japan
On 2016-06-07 18:00:12
Feeling thin and weak
This review is about item#48792703.
Machine maintenance and agriculture and forestry
2
From Japan
On 2015-10-21 16:33:53
Buy 2 items and impressions of 1 th impression The thickness of this fabric will be for spring and summer, so it is normal to wear one underwear. I am 175 cm, but even after washing my trousers were too long for about 6 cm. Explanation about size (LL → height 175 cm) is strange. Is not adaptation height 180 centimeters? It is too big. I do not know because I have not worn 2 yet.
This review is about item#48792694.
Automobile sheet metal painting industry
5
From Japan
On 2015-06-18 13:19:50
This price is appreciated with 100% cotton.
This review is about item#48792694.
Maintenance of cars and others
5
From Japan
On 2014-12-14 13:23:03
I bought a big item called 4L so I can wear it to jeans and trainers inside. Is it effective as it does not seem to be thick?
This review is about item#48792712.
Agriculture
2
From Japan
On 2014-08-17 15:08:23
I thought that it was a bit darker blue on the net because there was a blue display, but it looked like a faded blue.
This review is about item#48792791.
Wagyu breeding work
5
From Japan
On 2013-11-26 19:08:24
It will be a little thin in the winter when it will get cold in the future.
This review is about item#48792685.

Related Products