Buy more than* S$200* and get FREE SHIPPING

LAQUA Twin Salinometer

Caution
Cannot be used in high temperature.
Purpose
For food and health control, food process management, food guidance, etc.
2014 TRUSCO Published Page
1-1051
Main Material
ABS resin
Key Functions
Automatic range switching, automatic temperature compensation, waterproof construction, auto hold, auto power off (30 minutes)
Sample Volume (mL)
0.3 or more
Measurement Principle
Ion electrode method
Display Range
0.00 to 25% (by ​​weight)
Calibration
Automatic two-point calibration
Battery life (hours)
About 400 continuous use
Operating Humidity Range
(With no condensation) relative humidity below 85%
Range
0.00 to 0.99 percent: 0.01% (wt%) 1.0 to 9.9 percent: 0.1 percent (wt%) 10-25%: 1% (wt%)
Display Type
Custom (black and white) digital LCD display
Pricision
+ / - 10% (for reading)
Measurement Item
Salt
Power
Coin-type lithium battery 3V (CR2032) 9 pieces
Outside Dimension (mm)
(I excluding protrusions) 164x29x20
Operating Temperature Range (deg C)
5 to 40
Weight (g)
(I except the battery) About 50
Measuring Range
0.1 to 10 percent (wt%)
TRUSCO Part Number
432-7497
Accessories
(CR2032) 2 pieces lithium coin battery, one syringe, instruction manual, quick manual, storage case, salinity standard solution (0.5%, 5%) for each one (14mL), 5 pieces of sampling sheet B
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-721 46814817 499.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products