Buy more than* S$200* and get FREE SHIPPING

Knurl Knob, Made Of Stainless Steel, Female Thread

5.00 (3)
...see all>
Product Options
ADD TO CART
Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS303,buffing 18 12 M8 30 6 16 Stainlesssteelfemalethread 18 45 1PC 1 KNFS-30-M8 07005056 9.99 SGD
In stock
SUS303, buffing 23 15 M10 36 8 20 Stainless steel, female thread 23 86 1PC 1 KNFS-36-M10 07005065 13.99 SGD
In stock
SUS303,buffing 11.5 7.5 M5 20 4 10 Stainlesssteelfemalethread 11.5 13 1PC 1 KNFS-20-M5 07005031 4.99 SGD
In stock
SUS303, buffing 9.5 6 M4 16 3.5 8 Stainless steel-female thread 9.5 7 1PC 1 KNFS-16-M4 07005022 3.99 SGD
In stock
SUS303 and buff grinding 7.5 5 M3 12 2.5 6 stainless made, female screw 7.5 3 1PC 1 KNFS-12-M3 07005013 2.99 SGD
In stock
SUS303 and buff grinding 15 10 M6 24 5 12 stainless made, female screw 15 23 1PC 1 KNFS-24-M6 07005047 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for loss of parts and parts of industrial machinery.
5
From Japan
On 2014-04-19 17:42:06
I did not handle it in neighborhood HC, so it was saved. The knurling part is easy to put on hooks and fingers.
This review is about item#07005047.
Used to create special knurled screws
5
From Japan
On 2013-08-28 16:23:38
Both finished and packaged together were chitin
This review is about item#07005013.
Jig making for string instrument production
5
From Japan
On 2013-02-01 16:13:00
Although I was searching on the net, overseas products cost too much and I was in trouble because there are many inch standards, but finally I could finally find it. Moreover, it is amazing that it can be purchased from one piece
This review is about item#07005047.

Related Products