Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Pcs Batteries For Keyless Entry Lock

4.42 (12)
Purpose
LOCKMAN/MARVELOUS-500 optional parts
Voltage (V)
12
Current (A)
27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MNKLO023 46819525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Car exchange for keyless entry car
5
From Japan
On 2016-10-25 23:33:10
It's a nice feeling I was surprised because I did not put it in the household appliance shop, it will be a shame
This review is about item#46819525.
Remote control battery exchange
3
From Japan
On 2016-08-24 16:14:50
It is saved because it is difficult to obtain in the shop. I do not yet understand the battery life.
This review is about item#46819525.
Car Keyless
5
From Japan
On 2016-08-17 15:56:55
I did not sell it anywhere, so I was saved a lot.
This review is about item#46819525.
Replacing Remote Control Battery
5
From Japan
On 2016-06-15 15:17:59
Although it became necessary suddenly, there was no handling anywhere in the vicinity of the home center etc. Where there was handling here, and it was tremendously saved with immediate payment! It is still good if you can afford it, but it is very helpful at such an emergency! It is!
This review is about item#46819525.
Replacing Remote Control Battery
5
From Japan
On 2016-02-08 20:56:27
We did not handle large-scale home centers etc. We were in trouble. After ordering, goods arrived the next day and it was saved.
This review is about item#46819525.
Repair
5
From Japan
On 2015-11-04 17:41:35
It's saved because it is not in Homsen.
This review is about item#46819525.
Car maintenance
4
From Japan
On 2015-01-24 02:53:17
The type of keyless entry battery purchased on the Internet is slightly different from the battery sold at the home center, so I bought it with a monotaro. I think the price is reasonable. Thanks to that, the keyless response has also improved.
This review is about item#46819525.
For keyless remote control
5
From Japan
On 2015-01-10 20:29:07
It is the battery that can not be used when you want to use it. So I will exchange it once a year.
This review is about item#46819525.
This battery is for work vehicle keyless remote control
5
From Japan
On 2014-11-07 18:07:46
It is used without problems.
This review is about item#46819525.
Battery for security
3
From Japan
On 2014-10-21 19:29:19
There are also cheaper ... but I believe the price difference is different depending on when I have it (laugh)
This review is about item#46819525.

Related Products