Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

6 Tone Siren

4.38 (8)
Caution
No waterproof treatment. Avoid contact with water
Purpose
LOCKMAN/MARVELOUS-500 optional parts
Volume
120dB
Dimension (mm)
80x75x95
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNKLO031 46819534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Exchange of siren only
5
From Japan
On 2017-05-18 15:19:35
Although there was no problem with the security system, purchase this because sirens have stopped ringing because of years. Just to be sure, I covered it with an acrylic cover to prevent water intrusion and to last long, the size of the sound was just right
This review is about item#46819534.
Car answer back to the sound
4
From Japan
On 2016-11-04 18:37:29
It is not made in China whose maker name is unknown, it was purchased because it was once the name of the manufacturer of Japan (the country of origin is China). It was a sound that was also expected. If the contact is always closed, it will become a siren sound.
This review is about item#46819534.
Installation of a siren for car's answer back.
4
From Japan
On 2016-04-09 18:00:24
I have not installed yet, but it arrived immediately after placing an order. Packing condition is also well attached and it is only to check the operation. Thank you very much for always careful packing and quick correspondence.
This review is about item#46819534.
For Keyless
3
From Japan
On 2014-11-26 20:19:24
I wish it had been a little thin with a slightly bigger sound, but I think that it is a good product at this price.
This review is about item#46819534.
Installation on private car
4
From Japan
On 2014-10-14 13:17:21
The sound is surprisingly large.
This review is about item#46819534.
We install as an option to our alarm machine
5
From Japan
On 2014-09-29 16:15:24
It is better for the siren direction to move a bit more freely
This review is about item#46819534.
For keyless confirmation
5
From Japan
On 2014-06-12 13:52:09
It was easy to install and sound quality was very good.
This review is about item#46819534.
Warning for anti-theft
5
From Japan
On 2013-10-10 23:13:34
Since it is short, the extent of waterproofing and durability is a future issue.
This review is about item#46819534.

Related Products