Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beeper Buzzer For Keyless Entry Lock 12V

4.33 (6)
Caution
No waterproof treatment. Avoid contact with water
Purpose
LOCKMAN/MARVELOUS-500 optional parts
Diameter (mm)
42
Height (mm)
16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNKLO349 46819543 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Automobile
1
From Japan
On 2017-01-18 17:47:24
I wanted to use it for the buzzer sound of the car backgard, but the sound was large and it was inappropriate for the intended use with "pea" continuous sound of the common alarm. I wanted a concrete explanation of the sound in the product explanation.
This review is about item#46819543.
On a light truck
5
From Japan
On 2017-01-07 22:03:05
Because there is no back chime I installed it to prevent mistakes in gears.
This review is about item#46819543.
Wiring check
5
From Japan
On 2016-11-03 20:12:15
I am using wiring continuity I am saved
This review is about item#46819543.
Door opening
5
From Japan
On 2015-10-31 13:01:39
Reasonable and compact
Used for blinker interlocking buzzer
5
From Japan
On 2015-06-10 15:28:33
Although it was a little loud, I could do it without problems.
This review is about item#46819543.
Keyless Answerback
5
From Japan
On 2013-12-22 02:07:06
I thought about buying an answer back siren, but since the installation location is narrow, I bought a buzzer. I wore it to COMTEK keyless, so wiring was easy. It was a bit surprising that the sound was not a buzzer, but a sound that did not differ from siren. When using keyless, people around turned around. (Lol)
This review is about item#46819543.

Related Products