Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Power Door Adapter

3.75 (8)
Purpose
LOCKMAN/MARVELOUS-500 optional parts
Voltage (V)
DC12
Dimension (mm)
About 89x23x17
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MNKLO303 46819586 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Attached to the car of the sliding door
4
From Japan
On 2016-06-13 09:43:39
I think that it may be cheaper ones. Thankfully, if there is a sign of positioning.
This review is about item#46819586.
Samba - to
1
From Japan
On 2015-11-29 23:53:24
Switch damaged by mounting three days.
Expansion of automotive electrical equipment
5
From Japan
On 2015-08-16 16:02:34
Well is this mon
This review is about item#46819586.
Contact of the sliding door along with the keyless mounting
3
From Japan
On 2015-02-26 14:09:09
I point that was worrisome It can not be mounted If you do not work that there is no certain amount of clearance between the slide door and the pillar to attach this part I think that it is good if the dimensions of the goods are not displayed at the point of sale Clearance of this construction the vehicle was mounted from the inside and working with the door pillar in the lack 10mm normal mounting clearance It is to the installation of the wiring after Giboshi but has caused the contact failure We fixed to solve the direct wiring by soldering to the terminal as a countermeasure
This review is about item#46819586.
Slide door keyless actuator mounting
5
From Japan
On 2014-11-24 14:38:01
Easy to work because the mini-cab van plastic. Only attach later be determined even the position of the hole. no problem. Giboshi of accessories was squeezing the female terminal so loose you are concerned about.
This review is about item#46819586.
Year used in the old light station wagon of the sliding door of the formula
5
From Japan
On 2014-08-23 13:02:54
It is an excellent thing. By way of improvement, I guess is the place that need to be adjusted by loose Giboshi.
This review is about item#46819586.
Centralized door lock
4
From Japan
On 2013-12-26 08:13:51
This part is different is the size of the door and the vehicle body side. I think that there is no particular problem If you are installing a new, but I have a pre-dummy slide adapter (Subaru Sambar), you will need processing of parts screw holes for the use of the screw. Otherwise, there is not particularly a problem.
This review is about item#46819586.
In mini wheel van key - less entry - mounting
3
From Japan
On 2013-09-25 13:17:52
Work is a hassle, but the key - less entry - be there is only this way to setting there is no vehicle? We want to speed up a little more time for delivery!
This review is about item#46819586.

Related Products