Buy more than* S$200* and get FREE SHIPPING

Intermittent Wiper Kit 12V

4.31 (13)
Purpose
For commercial vehicles without intermittent wiper, attached, but is recommended in the light car that can not be interval time adjustment.
Voltage (V)
DC12
Set Contents
One controller, 1 set fuse with special harness, volume 1 set (18mm diameter mounting hole diameter of about 7mm, knob), installation manual 1 set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MNUNM161 46819927 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Attached to the carry of 25 years old
5
From Japan
On 2017-04-07 12:13:45
It became very useful when the light rain. I think that may be also widely adjustment of the time interval. But is troublesome to turn OFF the intermittent and each time turning the volume. It is in thought and gonna separate ON-OFF switch.
Stock the
3
From Japan
On 2017-02-16 17:00:09
I want to know will be in stock so long shortage. Because looking at the other if the time being scheduled is not.
Mounting
4
From Japan
On 2017-01-17 16:41:27
Referred to as a genuine option has come out kit of the same function from a different manufacturer, but the controller and the speed adjustment knob part is not integrated I think that there is a restriction on the mounting position, I chose the item. When mounted, the beginning was to skip the fuse of the main body side will be reversed the blue and green of the wiring.
This review is about item#46819927.
To Sambar old light trucks
5
From Japan
On 2016-03-17 08:51:44
Since the intermittent function did not, but was crippled on a rainy day, without failure from wearing it, comfortable. Worn if there is an electrical knowledge can be recommended so easy.
This review is about item#46819927.
Automotive intermittent wiper
5
From Japan
On 2016-01-11 17:17:18
Favorable
This review is about item#46819927.
Loaner
3
From Japan
On 2015-12-14 12:10:34
We put in DA52V It is difficult to understand the position of the off because there is no tactile feedback of the foregoing as volume When LO mode in the intermittent state there is a time to be stuck in the intermittent mode of what the relay sound to
This review is about item#46819927.
A light tiger
4
From Japan
On 2014-12-22 10:46:57
It happened was attached to a 63-inch Carry Suzuki is not a standard equipment. With so wiring diagram was able relatively easy wiring. Although I think that the operation may also be a smooth, in terms of the operation is a little hard to use because there is no click feeling of OFF. At the same, since there is no display of the operation, if the others drove, I thought that difficult to understand.
This review is about item#46819927.
Regular use
5
From Japan
On 2014-11-28 15:00:34
It is a repeater purchase. The last time, attached to another car, I bought because it was a good feeling. Cospa is good.
This review is about item#46819927.
Use in the car (the old Mini Cooper
5
From Japan
On 2014-10-31 16:09:53
There is also a wiring diagram, wiring was also long can be installed easily. Has become a particular volume is split type of time adjustment, which is convenient very can be installed volume only to another position.
This review is about item#46819927.
Attachment to no car of intermittent
5
From Japan
On 2014-10-30 07:53:24
Easily it was good can be mounted.
This review is about item#46819927.

Related Products