Buy more than* S$200* and get FREE SHIPPING

12V General Purpose 2 Door Power Window Kit

4.33 (6)
Caution
Confirm actual dimension with actual car.
Purpose
For commercial vehicle, freight vehicle, truck etc. To add power window function.
Voltage (V)
DC12
Size
About 60cm total length, about 4cm thick (excluding protrusions), motor part 15x11cm (including gear)
Set Contents
Two motors, two operating switch, mounting bracket, harness set, general-purpose instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MNPWM001 46820051 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Car messing around
4
From Japan
On 2015-07-31 05:36:07
Switch is made for left-hand drive, the domestic car of right-hand drive will switch is facing turned away, operation and difficult of the most difficulties. Because there is a motor of thickness, the no car spaces in light tiger, etc. in the door, you need more ingenuity in the mounting.
This review is about item#46820051.
For a total of track
4
From Japan
On 2014-09-08 19:37:39
We are very happy with the price. The user's manual is not a Japanese, it is one now. I think a hard time and not familiar with the mechanism. The installation and clearance of the door there is no struggle. And to improve the mounting bracket, be more sell If there is a direct put the door handle to the rotation spline method It's easy.
This review is about item#46820051.
Other
4
From Japan
On 2014-07-12 15:40:18
I tried to put on light trucks. It is comfortable. Because you will need lot of processing during installation, you are not confident I think it is better to have been asked to skilled in the art.
This review is about item#46820051.
Construction Relations and hobby
5
From Japan
On 2014-04-29 13:31:25
Price also Iukotonashi also assortment. However, manual by the manufacturer is not good enough. We would like to greatly use in the future.
This review is about item#46820051.
Opening and closing automation of window
4
From Japan
On 2014-04-09 20:26:38
The price also cheap compact. But I do not understand the direction of the general instruction manual is in English. Tapping such expertise is not attached otherwise. It took about 6 hours. Operability is sufficient.
This review is about item#46820051.
The power window
5
From Japan
On 2014-04-09 13:17:33
Can not be processed at which the turn by hand Plastic parts of the suit is not (perforated state) To take the power was difficult
This review is about item#46820051.