Buy more than* S$200* and get FREE SHIPPING

Power Relay

2.00 (1)
Caution
For Japanese car only.
Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MNUNM081 46820137 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle air conditioner condenser fan
2
From Japan
On 2014-12-12 23:49:11
Installation is easy and no problem. I can not reset the vehicle speed setting, and I am somewhat dissatisfied with release of overwriting only. Depending on the location of the main unit, relay operation noise may be heard well, so you need to consider the installation location on advanced cars. But the existing harness is long and the installation position degree of freedom is high. 2 Since the relay operates at the initial setting vehicle speed regardless of whether it is not in use or not, operating noise during running is concerned. (Only one line is used) I set the operation speed of one relay in the vicinity of the maximum speed, so that it does not operate practically.
This review is about item#46820137.

Related Products