NoteBuy more than* S$200* and get FREE SHIPPING

12V Universal 4CH Remote Control Switch Kit

4.00 (6)
Purpose
Operation of up, down, right, and left. Operation of electric winch ON/OFF of light
Number of Channels
4
Voltage (V)
DC12
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MNMLT025 46820471 119.90 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Shutter remote control
3
From Japan
On 2016-11-14 20:06:47
Wasteful wiring is too large, the power is not about for 100V,
This review is about item#46820471.
The positioning of the rotating antenna
5
From Japan
On 2016-03-17 07:15:19
4-channel use because you are working on the top and bottom, the right and left control with the remote control. Pictogram of a remote control button does not fit with the purpose of use, but because failure is not of the time of actual use, we are fully satisfied and think only functionality. Reliability has been secured.
This review is about item#46820471.
Opening and closing of the gate
5
From Japan
On 2015-10-28 16:08:06
Good
This review is about item#46820471.
Diversion as a remote control of an electric shutter
4
From Japan
On 2014-05-06 23:09:56
Keychain type of remote control is also heavy Good. Controller body a little cheesy because patchwork of general-purpose products. Failure Toka reliability do not know if I have used for a while somewhere to such of. Satisfaction because radio waves fly well than I thought. Various how to use ideas as soon as I think that it is quite interesting commodity.
This review is about item#46820471.
Use the bamboo blind of the take-up motor
2
From Japan
On 2014-02-14 15:15:14
Remote control switch, which was good and compact finish than I had thought, the operation of the body there is a place unstable. Shortly after starting to use, will not be able to use the hold switch on, press on, we are using only push off. Because it was partially remodeled, we can not even exchange request. A lot of code that comes with the connector is unnecessary, I would like to ask the improvement of the terminal.
This review is about item#46820471.
Remote SW of when to automatically open and close by a motor the camper of the side awning
5
From Japan
On 2013-06-14 20:35:14
I bought the camper of the side awning as a remote control SW when to automatically open and close by a motor. As for 2ch the side awning opening and closing of the 4ch, remaining 2ch are with lighting indoor and outdoor. We are very satisfied.
This review is about item#46820471.

Related Products