Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12V Power Relay

4.10 (20)
Voltage (V)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNKLO302 46820602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
4
From Japan
On 2017-07-08 21:21:14
Relay size is easy to apply with small size. There is no problem for durability so far, Just installing wiring number is invisible.
This review is about item#46820602.
Improvement of electrical equipment of old imported motorcycles
4
From Japan
On 2017-04-07 00:33:25
It is an ISO mini type relay for ordinary automobiles. Even though it is written, we purchased multiple, did with all relays from power supply control pattern modification to light control, which is different from the current car, but we did not find a bad place as a relay. Although it is a discontinued version, it is important that stable supply of products of this type of standard product is important, and if it is sold with an appropriate idea, it is better to stop both the seller and the buyer. Both ISO mini and ISO micro should be stably supplied with TE, so we would like you to deal with such things.
This review is about item#46820602.
Maintenance of the motorcycle
3
From Japan
On 2017-02-02 16:43:47
I used it for the blinker relay of address 110. Installation was easy.
This review is about item#46820602.
For power supply of electric fan.
5
From Japan
On 2016-10-03 22:29:04
Relay passage is easy to use because it can be connected. The capacity is also sufficient.
This review is about item#46820602.
For car buzzer
3
From Japan
On 2016-08-29 19:25:56
There is no concern about rusting of coils or contacts inside a vehicle with no airtightness and high humidity. Although there is a delay report on operation in other reviews, the operation of energizing the buzzer with the illumination signal of the car is functioning normally. I want a version without consolidation. I want a version that dropped amperes and made smaller.
This review is about item#46820602.
Car wiring
5
From Japan
On 2016-07-01 19:51:29
It can be satisfied with a connector. When using two or more, it is wonderful to be connected
This review is about item#46820602.
Hiace diesel turbo
1
From Japan
On 2016-06-17 21:53:35
It was constructed so as to shut off when opening the door, since I did not have 5 A as the necessary current, I bought it because the price was reasonable and the price was cheap. At the beginning of purchase, the relay operates at about the delay of blinking after energizing, and now it operates with a delay of less than 2 seconds at the time of using for 1 month. I can not tolerate it before how durable it is, I am glad at the low price, but please note that the response is bad.
Car slide door
5
From Japan
On 2016-05-16 10:10:01
I wanted something I wanted soon and it was a great help.
This review is about item#46820602.
Machine maintenance
5
From Japan
On 2015-11-17 15:35:59
Exchange
This review is about item#46820602.
Wiring of farm equipment
5
From Japan
On 2015-10-07 21:43:53
We used it for wiring of agricultural machinery (combine) because the rated current is 30A. For now it works properly.
This review is about item#46820602.

Related Products