Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plasterer Brush, Hose

5.00 (2)
Bristle Color
Gomake
Number of Lines
7 lines
Dimension (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7 lines 46826376 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of rising casting, at the time of unblanking
5
From Japan
On 2017-12-05 19:42:30
It is very comfortable to use, I used to use the home center or hardware store before, but both price and quality are top notch, the best monotaro
This review is about item#46826376.
Cleaning of the marking work
5
From Japan
On 2017-02-08 18:17:35
It was able to clean up cleanly and be able to handle inking smoothly
This review is about item#46826376.

Related Products