Buy more than* S$200* and get FREE SHIPPING

Edge Brush, Hose

5.00 (1)
Bristle Color
Kuroge
Number of Lines
Two lines
Dimension (mm)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Two lines 46826412 6.31 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cement finish
5
From Japan
On 2016-12-09 15:26:41
Thank you for your early delivery. I was slightly surprised at the length of the handle, but the feeling of use is good, there is no problem. We are working to finish concrete.
This review is about item#46826412.