Buy more than* S$200* and get FREE SHIPPING

Plasterer Brush Long

5.00 (1)
Bristle Color
White hair
Trim Width (mm)
70
Overall Length (mm)
430
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6mm thick 46826446 8.55 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plaster work
5
From Japan
On 2016-09-15 23:24:58
One line of chili brush. Cleaning of the root of the pillars during plastering work. The real thing was longer than I imagined from the picture, but it was very easy to use.
This review is about item#46826446.

Related Products