Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curved Scratch Brush For Plastering

3.57 (7)
Planting (mm)
180
Material (Trim)
Nylon
Trim Length (mm)
47
Overall Length (mm)
390
Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46826482 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Work tool cleaning
5
From Japan
On 2017-09-27 14:33:51
The coat is solid and the condition of the curve is just right It was easy to use
This review is about item#46826482.
Used in internal consumables
4
From Japan
On 2017-06-30 08:31:12
I wanted to be a little smaller .... But I can use it elsewhere! It is!
This review is about item#46826482.
For cleaning work
4
From Japan
On 2016-11-21 16:46:58
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#46826482.
After kneading mortar, concrete, etc, use it when washing the utensils.
4
From Japan
On 2016-07-09 14:26:06
Since the bristles are bent, it is good to wash the corners well. I would like two types of brushes to be built which are a little wider.
This review is about item#46826482.
Concrete tool wash
2
From Japan
On 2016-04-15 23:38:01
The idea is nice, but it is the same as me and there are few hair. I want you to increase hair a little more. I do not use it much yet, but I pray that my hair will not come out.
This review is about item#46826482.
Mortar work
1
From Japan
On 2014-06-30 16:07:58
The width of the brush is narrow and it is hard to wash. I want a brush 1.5 times, R is fine ,,,
This review is about item#46826482.
Mortar wash off
5
From Japan
On 2014-06-16 18:37:55
Good to wash corners
This review is about item#46826482.

Related Products