Buy more than* S$200* and get FREE SHIPPING

Tractor Claw Replacement

3.46 (13)
Material
Special steel
...see all
Product Options
ADD TO CART
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
530 Regular nail 1PC 1 Normal nail-right 46829876 7.48 SGD
In stock
530 Regular nail 1PC 1 Normal nail-left 46829885 -
Discontinued
[x]
540 eccentricity (for both ends) 1PC 1 Eccentric (for both ends) and right 46829894 8.33 SGD
In stock
540 eccentricity (for both ends) 1PC 1 Eccentric (for both ends), left 46829903 8.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 1
1 star 3
Review Rating: 3.46
13 Customer Reviews
The reviews are automatic translation.
Tractor nail exchange
1
From Japan
On 2017-05-22 10:57:32
Since two nails are missing, purchase it by trying without knowing the applicable model. As the blade hit the cover, scrape it by 15 mm and somehow attached. It does not comply with Yanmar's rotor RAS 14 G.
This review is about item#46829894.
Tractor's nail exchange
2
From Japan
On 2016-12-23 18:52:55
I bought a set of different replacement claws for Yanmar's tractor before, because I returned it without covering the cover, I bought two on both sides of eccentricity just in case, but I thought that this time I also cut it with a grinder and attached it. It is nice to be cheap, but is it a doubtful point if you cut all the items and fit it?
This review is about item#46829894.
Standard use Paddy field / Paddy paddy field
4
From Japan
On 2016-04-12 19:57:19
About eccentric claws This 46829903 is for right mounting Is it compatible with ordering by tractor makers Order is ordered, but when ordering on one side twice made a mistake Refer to another site for your own Fukushi ロ ー タ リ ーI think that the eccentric claws are weak as a result of changing the code with reference to the image attached to I. I will interfere at 0.2 mm for the mounting part cracked in the mounting hole Raising the strength with the same thickness as the genuine product I want you to
This review is about item#46829903.
Tractor exchange claw
5
From Japan
On 2016-02-09 19:26:03
I always bought it from a tractor dealer but I was worried about fitting fit or not The problem was not satisfied with the product commentary
This review is about item#46829876.
For myself
4
From Japan
On 2016-01-19 09:35:20
Since the nail is slightly too long to hit the case of the rotary faintly, I ground it with a grinder and installed it. However, as I could buy it cheaply enough, I can endure it. Also, depending on the model, it will not hit the case like yourself.
This review is about item#46829876.
As a tractor exchange nail
5
From Japan
On 2014-10-21 11:42:50
I think that the price may be suppressed.
This review is about item#46829876.
Tractor
5
From Japan
On 2014-10-16 20:56:54
I use it as a tractor exchange claw. Cost performance is very high and I plan to purchase it next time.
This review is about item#46829876.
Used for Kubota tractor
3
From Japan
On 2014-09-11 14:53:52
Can you use it for owned tractor or buy one eccentric claw. The eccentric claws were usually the same as the thickness width of the attachment part with the nail. Since the eccentric claw holder is usually wider and thicker than the nail holder, processing is necessary at the time of installation (the gap between the nail and the holder is inserted and filled with iron plate etc.) The eccentricity dimensions were almost unchanged from those of the manufacturer products. The length of the nail is about 2 cm shorter at the tip. I also purchase ordinary nails and try using it.
This review is about item#46829894.
Kubota KB 20 tried to use it for rotary RSP 13K
1
From Japan
On 2014-07-13 22:07:43
Installation was possible, but the eccentricity dimensions were different or there was a problem but I could not use it
This review is about item#46829894.
Farming of field paddy fields
5
From Japan
On 2014-06-08 10:00:16
It is possible to install without restricting the machine and the condition of farming is good.
This review is about item#46829876.

Related Products