Buy more than* S$200* and get FREE SHIPPING

Lithium Ion Mobile Battery,Power-Pond Mini

Dimensions (Height H x Width W x Thickness t)(mm)
45x89x25
Charging Time (hours)
About 4 - 8
Charge & Discharge Frequency
About 500 times the maximum
Power Supply Voltage (V)
DC5
Input
5.0V/1000mA
Output
OutPut 5.0V/2.0A(MAX)
Weight (g)
150 (body only)
Color
White
Set Contents
(IPhone, Micro USB, Mini USB integrated) body, USB cable retractable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE-UBT6K-WH 46827934 -
Discontinued
[x]
ADD TO CART

Related Products