Buy more than* S$200* and get FREE SHIPPING

Large Capacity Lithium Ion Mobile Battery,Power-Pond

Dimensions (Height H x Width W x Thickness t)(mm)
45x160x25
Charging Time (hours)
About 8 - 15
Charge & Discharge Frequency
About 500 times the maximum
Power Supply Voltage (V)
DC5
Input
(Input1)5.0V/2000mA, (Input2)5.0V/1000mA
Output
(Output1)5.0V/2.0A(max), (Output2)5.0V/2.0A(Max)
Weight (g)
250 (body only)
Set Contents
, AC power adapter, cable (USB-iPhone, USB-Mini USB) conversion connector (Micro USB, Nintendo DS, PSP)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 LE-UBT12K-BK 46827961 -
Discontinued
[x]
White 1PC 1 LE-UBT12K-WH 46827952 -
Discontinued
[x]
ADD TO CART

Related Products