Buy more than* S$200* and get FREE SHIPPING

5 Way Wrench

Purpose
Hook band work such as raceway, hanger rail, and air condition pipe fitting etc., Hook band work such as raceway, hanger rail, and air condition pipe fitting etc.
Forwarding Angle (Degree)
5
Nominal Dimension
(Socket) 10, 13, 17mm, butterfly screws, (open head speed type wrench) 12mm
Depth (mm)
25
Type
Speed​​, Short
Weight (g)
155
Overall Length (mm)
103
Number of Blades
72
Width (mm)
75.8
Material
(Handle body) steel, (Ryokuchi socket part) steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-5SS 46828187 48.89 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products