Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

5.00 (1)
Purpose
Cut, bend, pinch and turn, toring. Crimping terminal., Cut, bend, pinch and turn, toring. Crimping terminal.
Material (handle)
PVC
Cutting Capacity (phi mm) Steel Wire
About1.2
Dimensions (Height H x Width W x Depth D) (mm)
160x62x12
Weight (g)
130
Material (Body)
S58C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150mm 46829666 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grab work
5
From Japan
On 2015-12-15 20:25:12
I think that it is a good shopping if it is this price as JIS standard item.
This review is about item#46829666.

Related Products