Buy more than* S$200* and get FREE SHIPPING

Eccentric Lineman's Pliers

Cutting Ability (mm) Soft Iron Wire
2.6
Material (handle)
PVC
Cutting Capability (phi mm)
(VVF line) 1.6x3 core
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.6
Dimensions (Height H x Width W x Depth D) (mm)
165x50x13
Weight (g)
140
Material (Body)
S58C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150mm 46829675 21.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products