Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

All Purpose Scissors

5.00 (1)
Purpose
Cutting galvanized iron, leather, carpet, and packing. Pruning thin branches., Cutting galvanized iron, leather, carpet, packing, pruning of twigs, Cutting galvanized iron, leather, carpet, and packing. Pruning thin branches.
Cutting Capacity (Phi mm) Aluminum Wire
About 1.5, About1.5
Cutting Ability (mm) Iron Plate
About 0.6, About0.6
Material (handle)
PVC+TPR, PVC+TPR
Cutting Capability (phi mm)
Twigs (shoots the first year) of about 5.0, Operate for several ratchet teeth 72 teeth, 5 degrees
Cutting Capacity (phi mm) Copper Wire
About 1.5, About1.5
Dimensions (Height H x Width W x Depth D) (mm)
207x50x13, 207x50x13
Weight (g)
192, 192
Material (Body)
Carbon tool steel SK5, Carbon tool steel SK5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46829693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tape cutting
5
From Japan
On 2014-05-19 15:12:43
Employees purchased the same thing, looking at what I originally had. It seems to be a nice condition.
This review is about item#46829693.