Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Purpose Pruning Shears For Corrugated Plate

4.33 (3)
Purpose
For polycarbonate corrugated sheet, PVC corrugated sheet, zinc roof corrugated sheet, etc., Polycarbonate wave plate, PVC wave plate, galvanized wave plate, etc, For polycarbonate corrugated sheet, PVC corrugated sheet, zinc roof corrugated sheet, etc.
Material (handle)
PVC+TPR, PVC+TPR
Dimensions (Height H x Width W x Depth D) (mm)
215x50x13, 215x50x13
Weight (g)
211, 211
Material (Body)
Carbon tool steel SK5, Carbon tool steel SK5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46829702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to cut polychrome corrugated board
3
From Japan
On 2015-10-07 17:46:12
I think that it is good to make firmly for the price
This review is about item#46829702.
Cutting of polycarbonate
5
From Japan
On 2014-01-19 17:31:57
The amount was easy and easy to use.
This review is about item#46829702.
Construction of Takiron
5
From Japan
On 2013-08-24 23:30:42
Very easy to use.
This review is about item#46829702.