Buy more than* S$200* and get FREE SHIPPING

PP Basket Angle Type 2 BK

4.00 (8)
Color
Black
Dimension (mm)
607x420x360
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9251BK 46828406 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Parts of export machines
4
From Japan
On 2017-12-11 20:02:58
We use it to put medium and light mechanical parts. I think that it is better if there is more strength if you want a greed.
This review is about item#46828406.
Stocking
2
From Japan
On 2017-11-29 14:55:32
I estimated the size because I wrote it, but the real thing arrived and its size was bigger than I thought.
This review is about item#46828406.
When storing and moving
5
From Japan
On 2017-09-17 15:56:18
I am very saved because there are few places I can purchase.
This review is about item#46828406.
Mounting on the rear of the bicycle
3
From Japan
On 2017-01-23 14:51:02
It was too big to fail. Instead, I made Iseizumi Kasei Japan made gear container 40 type (width 53 × back 40 × high 31 cm) 3686 BK. I think that this is the limit, the size to put on a bicycle.
This review is about item#46828406.
Move the laundry
5
From Japan
On 2016-12-10 08:44:49
I was more satisfied with carrying more capacity at the same time than I thought
This review is about item#46828406.
Organization of equipment
4
From Japan
On 2016-02-08 08:14:36
I used it to clean up the warehouse. The corner was firm and it was over price. Because it was bigger than I imagined - ★.
This review is about item#46828406.
Organization of camping equipment
4
From Japan
On 2015-04-27 16:21:37
It is the third purchase. Previously we used harvesting containers, but capacity and weight were bottlenecks. This is large capacity, light weight and easy to use. However, stacking can not be done, so be careful. It is perfect if stacking is possible. . .
This review is about item#46828406.
Tool holder
5
From Japan
On 2014-10-13 19:53:41
Easy to use
This review is about item#46828406.

Related Products