Buy more than* S$200* and get FREE SHIPPING

Portable Transformer Pressure Lowering

4.06 (18)
Dimensions (Width x Length x Height ) (mm)
200x165x176
Input Voltage (V)
200
Capacity (kVA)
2 (30 minutes rating), 1.5 (continuous)
Output Voltage (V)
100 (two outlets)
Cycle(Hz)
(Frequency of the buck before) 50/60Hz
Weight (kg)
9.5
Accessories
20A-250V with plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT-20A 46828485 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Always as a 100 V power supply
5
From Japan
On 2017-04-24 22:15:08
Although I do not understand well as it is still not heavily loaded, it seems that the usability is generally good.
This review is about item#46828485.
During construction work
5
From Japan
On 2017-04-14 15:11:50
A stable 100 V could be used. I am satisfied with both the price.
This review is about item#46828485.
Cutting of angle, rebar etc.
5
From Japan
On 2017-02-19 18:57:41
In continuous use, it is using 10 ~ 15 A, but we have a little heat. I am satisfied if I can use it in the summer.
This review is about item#46828485.
It is used for 100v electric tool.
5
From Japan
On 2016-08-08 16:57:32
I am thankful that I am very stable. Thank you very much in the future.
This review is about item#46828485.
Power tool lighting radio
5
From Japan
On 2016-02-26 17:30:21
It connects a good plug, plugs it into a three-phase four-hole socket, does not even sound 100 V can be taken easily and does not have heat, it may be a good deal (may be the capacity of equipment to use)
This review is about item#46828485.
Used from power
5
From Japan
On 2015-12-24 11:59:29
It always works because it is used up to 100 w. Although it is considered to be common for single phase 200V and 3 phases 200V, it does not connect all three wires of three phases 200V (three inputs are 2 phases + earth wire strictly speaking though it is 3 in the photograph) I think that I should sing things firmly. I think that it is a mistake although it is written also in Q & A. Because we use only 2 of 3 wires, strictly it seems that the balance of power goes wrong.
This review is about item#46828485.
100 V power supply
3
From Japan
On 2015-11-12 16:29:55
I started using it since November, but I care about the heat of the main unit. I am worried about whether it will break down in the hot summer.
This review is about item#46828485.
Agricultural relations
5
From Japan
On 2015-10-23 14:36:37
Stable operation It will conduct further energization test
This review is about item#46828485.
Although it is convenient at the construction site, I mainly use it at the event site We are handy.
5
From Japan
On 2015-08-31 20:33:15
I was a little worried about not being an isolation transformer but it is no problem if you understand the ground voltage of the primary side input and use it. Fever was not worrisome with 1500 w continuous use. I am very satisfied.
This review is about item#46828485.
When you want a 100 V power supply
5
From Japan
On 2015-01-22 15:20:33
Useful when you want to use 100V equipment in places where there are only 200V. Because it is lightweight and small to move, it is lactin and the sound at operation is also quiet. Although it sounds "boon" only when the switch is turned on, it was no longer becoming abnormal and noisy while using the equipment. It seems that the operating temperature rise was 16 degrees at the time because the outside air temperature was low, 5 degrees.
This review is about item#46828485.

Related Products