1PC 1 RR-100 46828634 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 10
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
40 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2017-06-23 20:45:24
The cream can be applied to the tires for two wheels at once without unevenness. Easy to hold and easy to use.
This review is about item#46828634.
Tire exchange
4
From Japan
On 2017-06-03 19:49:04
It is good with a handle. I saw it as small in the review, but it did not fit in my bead cream case.
This review is about item#46828634.
Tire cleaning
5
From Japan
On 2017-05-19 09:12:57
Easy to hold, strong, lasting, low price. Once used it can not stop.
This review is about item#46828634.
Regular business
4
From Japan
On 2017-03-24 17:44:01
I liked easy to grasp and the price was reasonable. Something like sponge may be hard a little more ,,,
This review is about item#46828634.
For bead cream
5
From Japan
On 2017-02-08 18:19:49
It is also good for size ~! Because the sponge is rough, cream is well entangled and it is easy to coat. I also used brushes and stick-shaped sponges, but I think that this shape is easy to paint on passenger car tires. (I think that it is unsuitable for a cream to be used like whisking like a Michelin bead cream)
This review is about item#46828634.
Tire change for work
5
From Japan
On 2017-01-26 09:28:34
Although I used a lot of things up to now, I was in trouble because the bead cream's container is round because it is not easy to use, difficult to attach etc. However, this sponge is recommended because it is very easy to use.
This review is about item#46828634.
Used when applying tire cream
5
From Japan
On 2017-01-21 18:19:38
Because it is cheap, easy to use and lasts longer, it's favorite
This review is about item#46828634.
Car tire reclamation
5
From Japan
On 2016-12-09 17:02:24
I wish I knew it sooner. it's the best! I can not use another sponge anymore!
This review is about item#46828634.
Tire beat cream filling
5
From Japan
On 2016-12-08 15:11:16
It is perfect for use with Japan Sealight's beet cream container and easy to use.
This review is about item#46828634.
Tire bead cream application
4
From Japan
On 2016-12-01 16:49:26
With a grip, dirt on the hands during operation is minimal and easy to apply cream.
This review is about item#46828634.

Related Products