Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sanding Disc phi125mm

2.50 (2)
Size (phi mm)
125
Base Material
Nylon
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magic formula 120 1Box(50Sheet) 1 - 46828975 41.99 SGD
In stock
- 180 1Box(50Sheet) 1 - 46828984 41.99 SGD
Shipped after 2018-07-02
- 240 1Box(50Sheet) 1 - 46828993 41.99 SGD
In stock
- 80 1Box(50Sheet) 1 - 46828966 41.99 SGD
In stock
- 400 1Box(50Sheet) 1 - 46829011 41.99 SGD
In stock
- 600 1Box(50Sheet) 1 - 46829027 41.99 SGD
In stock
- 320 1Box(50Sheet) 1 - 46829002 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Pre-finish of metal surface
1
From Japan
On 2016-10-18 10:30:23
Even if the polished part is still usable, the magic part on the back becomes impossible immediately, it will be peeled off and it will be useless, so it is a waste.
This review is about item#46828966.
Polishing of wife pillar of unit house
4
From Japan
On 2014-12-29 14:51:57
I felt the feeling of use and durability comparable to that of the Abranet. Moreover, the price is 2/3 and cheap. very satisfied.
This review is about item#46828966.

Related Products